Motion
MB2070F2/3 MTR BRACKET 360 WELDED

FALK
MB2070F2/3 MTR BRACKET 360 WELDED

0776047 Speed Reducer Motor Bracket - Reducer Size: 2070F, UltraMax® Series
MI ITEM #01031168
MFR #MB2070F2/3 MTR BRACKET 360 WELDED
Price$2,695.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MB2070F2/3 MTR BRACKET 360 WELDED

0776047 Speed Reducer Motor Bracket - Reducer Size: 2070F, UltraMax® Series
MI ITEM #01031168
MFR #MB2070F2/3 MTR BRACKET 360 WELDED

Mfr description
MB2070F2/3 MTR BRACKET 360 WELDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,695.48/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2070F
  • Weight
    237.33 lbs

Details

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029523
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934029523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)