Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MC1040FC2/3/FCB3 C-FACE KIT/180TC

Speed Reducer C-Face Kit - Series: UltraMax®, 1040 Reducer Size, C-Face Kit
Mi Item #01031503
MFR #MC1040FC2/3/FCB3 C-FACE KIT/180TC

Mfr description
MC1040FC2/3/FCB3 C-FACE KIT/180TC
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Manufacturer Reducer Size
    1040
  • Weight
    79.40 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934021183
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    C-Face Kit
  • Series
    UltraMax®
  • UPC_NO
    782934021183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)