Specifications
Dimensions
- Coupling Size Code56
- Outside Diameter2.2500 in
Details
- Manufacturer Catalog Number56SF SLEEVE
- MaterialReinforced Neoprene
- Product TypeSleeve Coupling Parts & Kits
- Product TypesRubber Insert
- SeriesGear Grip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)