Motion
ASSY SLIDE BASE SB2040F

FALK
ASSY SLIDE BASE SB2040F

Speed Reducer Slide Base - 2040 Reducer Size
MI ITEM #01031969
MFR #ASSY SLIDE BASE SB2040F
Price$1,418.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY SLIDE BASE SB2040F

Speed Reducer Slide Base - 2040 Reducer Size
MI ITEM #01031969
MFR #ASSY SLIDE BASE SB2040F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,418.42/each

Specifications

Dimensions

  • Base Bottom To Output Center
    10.76 in
  • Manufacturer Reducer Size
    2040
  • Max Bolt Center To Center Length
    6.10 in
  • Max Bolt Center To Center Width
    23.22 in
  • Overall Length
    10.20 in
  • Overall Width
    25.02 in
  • Weight
    83.86 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934014383

Overview

Mfr description
SB2040F SLIDE BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought