Motion
29250
Single Lip Grease Seal - Solid, 2.938 in Shaft Dia., 3.784 in OD, 0.500 in Overall Width, HM23 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #01031977
MFR #29250
Your Price$39.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 2.938 in Shaft Dia., 3.784 in OD, 0.500 in Overall Width, HM23 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #01031977
MFR #29250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.24/each(List $54.15)

Overview

Mfr description
29250 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.938 in
  • Outside Diameter
    3.784 in
  • Overall Width
    0.500 in
  • Design Type
    HM23
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311029483
  • Compatible Wear Sleeves
    99290;99293;99847
  • Compatible V-Rings
    400750;400751;400754;400755
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Tractor wheel ends, drive lines, farm equipment
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text