Motion
ASSY SLIDE BASE SB2050F

FALK
ASSY SLIDE BASE SB2050F

Speed Reducer Slide Base - 2050 Reducer Size
Mi Item #01031978
MFR #ASSY SLIDE BASE SB2050F
Price$1,893.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY SLIDE BASE SB2050F

Speed Reducer Slide Base - 2050 Reducer Size
Mi Item #01031978
MFR #ASSY SLIDE BASE SB2050F

Mfr description
SB2050F SLIDE BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.59/each

Specifications

Dimensions

  • Base Bottom To Output Center
    12.36 in
  • Manufacturer Reducer Size
    2050
  • Max Bolt Center To Center Length
    7.10 in
  • Max Bolt Center To Center Width
    26.3 in
  • Overall Length
    11.60 in
  • Overall Width
    28.30 in
  • Weight
    123.01 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934014390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)