Motion
ASSY SB2070F SLIDE BASE

FALK
ASSY SB2070F SLIDE BASE

Speed Reducer Slide Base - 2070 Reducer Size
MI ITEM #01031996
MFR #ASSY SB2070F SLIDE BASE
Price$2,796.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY SB2070F SLIDE BASE

Speed Reducer Slide Base - 2070 Reducer Size
MI ITEM #01031996
MFR #ASSY SB2070F SLIDE BASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,796.57/each

Specifications

Dimensions

  • Base Bottom To Output Center
    14.92 in
  • Manufacturer Reducer Size
    2070
  • Max Bolt Center To Center Length
    11.30 in
  • Max Bolt Center To Center Width
    31.12 in
  • Overall Length
    16.40 in
  • Overall Width
    33.72 in
  • Weight
    238.30 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934014413

Overview

Mfr description
SB2070F SLIDE BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought