Motion
ASSY SB2080F SLIDE BASE

FALK
ASSY SB2080F SLIDE BASE

Speed Reducer Slide Base - 2080 Reducer Size
Mi Item #01032005
MFR #ASSY SB2080F SLIDE BASE
Price$3,328.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY SB2080F SLIDE BASE

Speed Reducer Slide Base - 2080 Reducer Size
Mi Item #01032005
MFR #ASSY SB2080F SLIDE BASE

Mfr description
SB2080F SLIDE BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,328.92/each

Specifications

Dimensions

  • Base Bottom To Output Center
    16.54 in
  • Manufacturer Reducer Size
    2080
  • Max Bolt Center To Center Length
    13.20 in
  • Max Bolt Center To Center Width
    34.88 in
  • Overall Length
    19.00 in
  • Overall Width
    37.68 in
  • Weight
    279.06 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934014420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)