Motion
ASSY SLIDE BASE (SB2090F)

FALK
ASSY SLIDE BASE (SB2090F)

Speed Reducer Slide Base - 2090 Reducer Size
MI ITEM #01032014
MFR #ASSY SLIDE BASE (SB2090F)
Price$4,019.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY SLIDE BASE (SB2090F)

Speed Reducer Slide Base - 2090 Reducer Size
MI ITEM #01032014
MFR #ASSY SLIDE BASE (SB2090F)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,019.84/each

Specifications

Dimensions

  • Base Bottom To Output Center
    20.00 in
  • Manufacturer Reducer Size
    2090
  • Max Bolt Center To Center Length
    14.30 in
  • Max Bolt Center To Center Width
    39.72 in
  • Overall Length
    21.00 in
  • Overall Width
    44.72 in
  • Weight
    339.18 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934016790

Overview

Mfr description
SB2090F SLIDE BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought