Motion
ASSY SLIDE BASE SB2100F

FALK
ASSY SLIDE BASE SB2100F

Speed Reducer Slide Base - 2100 Reducer Size
MI ITEM #01032023
MFR #ASSY SLIDE BASE SB2100F
Price$5,757.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY SLIDE BASE SB2100F

Speed Reducer Slide Base - 2100 Reducer Size
MI ITEM #01032023
MFR #ASSY SLIDE BASE SB2100F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,757.41/each

Specifications

Dimensions

  • Base Bottom To Output Center
    21.66 in
  • Manufacturer Reducer Size
    2100
  • Max Bolt Center To Center Length
    14.96 in
  • Max Bolt Center To Center Width
    41.16 in
  • Overall Length
    21.20 in
  • Overall Width
    46.16 in
  • Weight
    357.50 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934014444

Overview

Mfr description
SB2100F SLIDE BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought