Motion
ASSY SLIDE BASE SB2110F

FALK
ASSY SLIDE BASE SB2110F

Speed Reducer Slide Base - 2110 Reducer Size
Mi Item #01032032
MFR #ASSY SLIDE BASE SB2110F
Price$6,860.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY SLIDE BASE SB2110F

Speed Reducer Slide Base - 2110 Reducer Size
Mi Item #01032032
MFR #ASSY SLIDE BASE SB2110F

Mfr description
SB2110F SLIDE BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,860.86/each

Specifications

Dimensions

  • Base Bottom To Output Center
    25.76 in
  • Manufacturer Reducer Size
    2110
  • Max Bolt Center To Center Length
    17.28 in
  • Max Bolt Center To Center Width
    44.1 in
  • Overall Length
    23.60 in
  • Overall Width
    49.10 in
  • Weight
    445.25 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934014451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)