Motion
SB2120F SLIDE BASE

FALK
SB2120F SLIDE BASE

Speed Reducer Slide Base - 2120 Reducer Size
Mi Item #01032041
MFR #SB2120F SLIDE BASE
Price$8,195.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SB2120F SLIDE BASE

Speed Reducer Slide Base - 2120 Reducer Size
Mi Item #01032041
MFR #SB2120F SLIDE BASE

Mfr description
SB2120F SLIDE BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,195.97/each

Specifications

Dimensions

  • Base Bottom To Output Center
    28.16 in
  • Manufacturer Reducer Size
    2120
  • Max Bolt Center To Center Length
    18.80 in
  • Max Bolt Center To Center Width
    47.12 in
  • Overall Length
    25.60 in
  • Overall Width
    52.12 in
  • Weight
    520.00 lbs

Details

  • Base Type
    Slide Base
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    782934014468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)