Motion
MM1030FC 140-210T MTR MNT 12 O'CLOCK

FALK
MM1030FC 140-210T MTR MNT 12 O'CLOCK

Speed Reducer Complete Motor Mount - 1030FC Reducer Size, 140T to 210T Frame, 14 in Overall Width
Mi Item #01032080
MFR #MM1030FC 140-210T MTR MNT 12 O'CLOCK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM1030FC 140-210T MTR MNT 12 O'CLOCK

Speed Reducer Complete Motor Mount - 1030FC Reducer Size, 140T to 210T Frame, 14 in Overall Width
Mi Item #01032080
MFR #MM1030FC 140-210T MTR MNT 12 O'CLOCK

Mfr description
MM1030FC 140-210T MTR MNT 12 O'CLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    1030FC
  • Motor Base Overall Width
    14 in
  • Motor Base To Output Center
    8.72 to 11.72 in
  • NEMA Frame Sizes
    140T to 210T
  • Weight
    127.35 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934016264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)