Motion
ASSY MM2040FC 140-210T MTR MNT 12 O'CLK

FALK
ASSY MM2040FC 140-210T MTR MNT 12 O'CLK

Speed Reducer Complete Motor Mount - 2040F Reducer Size, 140T to 210T Frame, 13 in Overall Width
Mi Item #01032099
MFR #ASSY MM2040FC 140-210T MTR MNT 12 O'CLK
Price$2,147.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MM2040FC 140-210T MTR MNT 12 O'CLK

Speed Reducer Complete Motor Mount - 2040F Reducer Size, 140T to 210T Frame, 13 in Overall Width
Mi Item #01032099
MFR #ASSY MM2040FC 140-210T MTR MNT 12 O'CLK

Mfr description
MM2040FC 140-210T MTR MNT 12 O'CLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,147.98/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2040F
  • Motor Base Overall Width
    13 in
  • Motor Base To Output Center
    10.31 to 13.1 in, 9.6 to 12.6 in
  • NEMA Frame Sizes
    140T to 210T
  • Weight
    110.63 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side, Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934014529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)