Specifications
Dimensions
- Manufacturer Reducer Size2040F
- NEMA Frame Sizes250T to 320T
- Weight135.00 lbs
Details
- Manufacturer Product Page
- Mount Component TypeComplete Motor Mount
- Product TypeSpeed Reducer Motor Mounts
- UPC_NO782934014543
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)