Specifications
Dimensions
- Manufacturer Reducer Size2050F
- NEMA Frame Sizes140T to 210T
- Weight112.68 lbs
Details
- Manufacturer Product Page
- Mount Component TypeComplete Motor Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)