Motion
MM2050FC 140-210T MTR MNT 3 + 9 O'CLOCK

FALK
MM2050FC 140-210T MTR MNT 3 + 9 O'CLOCK

0740987 Speed Reducer Complete Motor Mount - 2050F Reducer Size, 140T to 210T Frame
Mi Item #01032152
MFR #MM2050FC 140-210T MTR MNT 3 + 9 O'CLOCK
Price$2,577.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM2050FC 140-210T MTR MNT 3 + 9 O'CLOCK

0740987 Speed Reducer Complete Motor Mount - 2050F Reducer Size, 140T to 210T Frame
Mi Item #01032152
MFR #MM2050FC 140-210T MTR MNT 3 + 9 O'CLOCK

Mfr description
MM2050FC 140-210T MTR MNT 3 & 9 O'CLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,577.57/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2050F
  • NEMA Frame Sizes
    140T to 210T
  • Weight
    44.00 lbs

Details

  • Manufacturer Product Page
  • Mount Component Type
    Complete Motor Mount
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934014499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)