Motion
ASSY 2050FC 250-320T MTR MNT 3+9 O'CLOCK

FALK
ASSY 2050FC 250-320T MTR MNT 3+9 O'CLOCK

Speed Reducer Complete Motor Mount - 2050F Reducer Size, 250T to 320T Frame, 16 in Overall Width
Mi Item #01032173
MFR #ASSY 2050FC 250-320T MTR MNT 3+9 O'CLOCK
Price$3,016.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY 2050FC 250-320T MTR MNT 3+9 O'CLOCK

Speed Reducer Complete Motor Mount - 2050F Reducer Size, 250T to 320T Frame, 16 in Overall Width
Mi Item #01032173
MFR #ASSY 2050FC 250-320T MTR MNT 3+9 O'CLOCK

Mfr description
MM2050FC 250-320T MTR MNT 3 & 9 O'CLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,016.97/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2050F
  • Motor Base Overall Width
    16 in
  • Motor Base To Output Center
    10.56 to 13-1/2 in
  • NEMA Frame Sizes
    250T to 320T
  • Weight
    62.00 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side, Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934014512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)