Motion
MM2080FC3,4 140-210T MM ALL POSITIONS

FALK
MM2080FC3,4 140-210T MM ALL POSITIONS

Speed Reducer Complete Motor Mount - 2080F Reducer Size, 140T to 210T Frame, 15 in Overall Width
Mi Item #01032633
MFR #MM2080FC3,4 140-210T MM ALL POSITIONS
Price$2,983.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM2080FC3,4 140-210T MM ALL POSITIONS

Speed Reducer Complete Motor Mount - 2080F Reducer Size, 140T to 210T Frame, 15 in Overall Width
Mi Item #01032633
MFR #MM2080FC3,4 140-210T MM ALL POSITIONS

Mfr description
MM2080FC3,4 140-210T MTR MNT ALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,983.29/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2080F
  • Motor Base Overall Width
    15 in
  • Motor Base To Output Center
    14.32 to 17.92 in
  • NEMA Frame Sizes
    140T to 210T
  • Weight
    135.00 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side, Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934016875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)