Motion
MM2090FC2 360-400T MTR MNT 12 O'CLOCK

FALK
MM2090FC2 360-400T MTR MNT 12 O'CLOCK

0756180 Speed Reducer Complete Motor Mount - 2090F Reducer Size, 360T to 400T Frame
Mi Item #01032748
MFR #MM2090FC2 360-400T MTR MNT 12 O'CLOCK
Price$5,124.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM2090FC2 360-400T MTR MNT 12 O'CLOCK

0756180 Speed Reducer Complete Motor Mount - 2090F Reducer Size, 360T to 400T Frame
Mi Item #01032748
MFR #MM2090FC2 360-400T MTR MNT 12 O'CLOCK

Mfr description
MM2090FC2 360-400T MTR MNT 12 O'CLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,124.24/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2090F
  • NEMA Frame Sizes
    360T to 400T
  • Weight
    232.00 lbs

Details

  • Manufacturer Product Page
  • Mount Component Type
    Complete Motor Mount
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934016981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)