Overview
Mfr description
MM2100FC 360-400T MTR MNT 12 O'CLOCK
Specifications
- Mount Component TypeComplete Motor Mount
- Manufacturer Reducer Size2100F
- NEMA Frame Sizes360T to 400T
- Manufacturer Product Page
- UPC_NO782934016325
- Weight338.00 lbs
- Product TypeSpeed Reducer Motor Mounts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data