Motion
C96S7-168

WM BERG
C96S7-168

External Tooth Spur Gear - 96 DP, 20 ° PA, 168 Teeth, 0.1250 in Face, 1/8 in Bore, Material: 303 Stainless Steel
Mi Item #01033085
MFR #C96S7-168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
C96S7-168

External Tooth Spur Gear - 96 DP, 20 ° PA, 168 Teeth, 0.1250 in Face, 1/8 in Bore, Material: 303 Stainless Steel
Mi Item #01033085
MFR #C96S7-168

Mfr description
C96S7-168 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/8 in
  • Diametral Pitch
    96
  • Face Width
    0.1250 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Hub Type
    Split Hub Clamp Type
  • Material
    303 Stainless Steel
  • Number Of Teeth
    168
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    AGMA 10
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)