Motion
29675
Polyacrylate Oil Seal - 2.992 in Shaft Dia., 3.661 in OD, 0.394 in Overall Width, HMSA6 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01033492
MFR #29675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - 2.992 in Shaft Dia., 3.661 in OD, 0.394 in Overall Width, HMSA6 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01033492
MFR #29675

Mfr description
29675 OIL SEAL
  • Metal-Cased With Partial Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.661 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    2.992 in
  • Weight
    0.10 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    HMSA6 Design
  • Design Type
    HMSA6
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311029728
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)