Motion
K3S/S-101
Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 3700 psi psi, 3/8 in Body Size, Viton® Seal
Mi Item #01034709
MFR #K3S/S-101
Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 3700 psi psi, 3/8 in Body Size, Viton® Seal
Mi Item #01034709
MFR #K3S/S-101

Mfr description
K3S/S-101 QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.78/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.123 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Flow Rate
    6.70 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Viton®
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    3700 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)