Motion
30070 ACME NUT 3/4-10 RH

NOOK INDUSTRIES
30070 ACME NUT 3/4-10 RH

ACME Plastic Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 30 % Efficiency Rating, 0.052 in-lbs Torque
Mi Item #01036143
MFR #30070 ACME NUT 3/4-10 RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
30070 ACME NUT 3/4-10 RH

ACME Plastic Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 30 % Efficiency Rating, 0.052 in-lbs Torque
Mi Item #01036143
MFR #30070 ACME NUT 3/4-10 RH

Mfr description
30070 ACME NUT 3/4-10 RH
  • The high strength and inherent lubricity of plastic acme and trapezoidal nut material can result in product life that can equal or exceed conventional nut materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dynamic Torque
    1406 in
  • Nominal Screw Diameter
    0.7500 in
  • Threads Per Inch
    10
  • Torque
    0.052 in
  • Weight
    0.03 lbs

Details

  • Accessory Type
    ACME Plastic Nut
  • Efficiency Rating
    30 %
  • Static Torque
    1406 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)