Motion
30140
Fluoro Rubber Oil Seal - Solid, 3.0000 in Shaft Dia., 5.7500 in OD, 0.982 in Overall Width, HMSA25 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01037200
MFR #30140
Your Price$61.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 3.0000 in Shaft Dia., 5.7500 in OD, 0.982 in Overall Width, HMSA25 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01037200
MFR #30140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.30/each(List $84.60)

Overview

Mfr description
30140 OIL SEAL
  • Metal-Cased With Reversed Flanged Id
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    5.750 in
  • Overall Width
    0.982 in
  • Design Type
    HMSA25
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    HMSA25 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311163286
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.52 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text