Motion
R432016623

AVENTICS
R432016623

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated
MI ITEM #01037652
MFR #R432016623
Price$378.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016623

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Roller Operated
MI ITEM #01037652
MFR #R432016623

Mfr description
R432016623 VALVE 1/4 CD-7 ROLLER OPERAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.92/each

Specifications

Dimensions

  • Overall Height
    55.1 mm
  • Overall Length
    127.5 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 NPT
  • Valve Positioner Travel
    13.5 mm

Details

  • Actuator Type
    Roller
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    150 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of 150 psi
  • Operating Temperature Range
    -20 to 175 °F
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)