Motion
R432016584

AVENTICS
R432016584

Solenoid Valve - Female, 24 V dc
Mi Item #01038003
MFR #R432016584
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016584

Solenoid Valve - Female, 24 V dc
Mi Item #01038003
MFR #R432016584

Mfr description
R432016584 VLV CD-7 SGL SOL CD 7 24VDC
  • Valve body can be readily stacked through a convenient and simplified single pressure port bar
  • Unique optional solenoid connectors offer neon indicator lights for AC circuits and LED displays for DC circuits
  • Standard plug-in DIN connection “low wattage” (2.1W) solenoid and connector, available with or without built-in indicator light
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    148.0 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 NPT
  • Weight
    1.43 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Maximum Operating Pressure
    +150 psi
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    +5 to +120 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.7 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    NEMA 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)