Motion
R432016586

AVENTICS
R432016586

R432016586 VLV CD-7 SGL. SOL CD 7 24VAC
Mi Item #01038029
MFR #R432016586
Price$137.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016586

R432016586 VLV CD-7 SGL. SOL CD 7 24VAC
Mi Item #01038029
MFR #R432016586

Mfr description
R432016586 VLV CD-7 SGL. SOL CD 7 24VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.92/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in
  • Overall Width
    1.1811 in, 30 mm
  • Tube Size
    1/4 in

Details

  • Actuation
    Electrically
  • Flow Rate
    42.378 cfm, 1200 l/min
  • Input Port Gender
    Female
  • Material
    Die cast zinc, Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Standards Met
    EN 175301-803:2006, IP65
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Spool Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)