Motion
R432016587

AVENTICS
R432016587

Solenoid Valve - Female, 110 V ac, 120 V ac
Mi Item #01038054
MFR #R432016587
Price$189.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016587

Solenoid Valve - Female, 110 V ac, 120 V ac
Mi Item #01038054
MFR #R432016587

Mfr description
R432016587 VLV CD-7 DBL. SOL CD 7 110VA
  • Valve body can be readily stacked through a convenient and simplified single pressure port bar
  • Unique optional solenoid connectors offer neon indicator lights for AC circuits and LED displays for DC circuits
  • Standard plug-in DIN connection “low wattage” (2.1W) solenoid and connector, available with or without built-in indicator light
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.34/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    197.0 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Maximum Operating Pressure
    +150 psi
  • Number Of Solenoids
    Double
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    +5 to +120 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    3.7 (Holding) W, 6.4 (Inrush) W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    NEMA 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)