Motion
R432016611

AVENTICS
R432016611

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #01038345
MFR #R432016611
Price$110.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016611

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #01038345
MFR #R432016611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.73/each

Specifications

Dimensions

  • Overall Height
    50 mm
  • Overall Length
    111 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    150 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    -20 to +175 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile

Overview

Mfr description
R432016611 VLV, 1/4 CD-7 SGL AIR METAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought