Motion
R432016605

AVENTICS
R432016605

Solenoid Valve - Female, 110 V ac, 120 V ac
MI ITEM #01038418
MFR #R432016605
List Price$128.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016605

Solenoid Valve - Female, 110 V ac, 120 V ac
MI ITEM #01038418
MFR #R432016605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.88/each for your price

Overview

Mfr description
R432016605 VLV CD-7 SGL. SOL CD-7 VLV S

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Seal Material
    Nitrile
  • Standards Met
    NEMA 4
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    +5 to +120 °F
  • Number Of Solenoids
    Double
  • Solenoid Power Consumption
    3.7 (Holding) W, 6.4 (Inrush) W
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +150 psi
  • Overall Length
    197.0 mm
  • Overall Width
    30 mm
  • Overall Height
    55 mm
  • Weight
    0.22 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text