Motion
R432012551

AVENTICS
R432012551

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 2.0000 in Bore, MP4 Mount, Aluminum Material
Mi Item #01039132
MFR #R432012551
Price$35.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432012551

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 2.0000 in Bore, MP4 Mount, Aluminum Material
Mi Item #01039132
MFR #R432012551

Mfr description
R432012551 EYE MOUNT DETACHABLE 2 TYPE
  • Eye bracket mates with female rod clevis or MP1, MP2 mounts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.09/each

Specifications

Dimensions

  • Cylinder Size
    2.0000 in

Details

  • For Use With
    Taskmaster Pneumatic Cylinder
  • Hardware Type
    MP4 Eye Bracket
  • Material
    Aluminum
  • Mounting Type
    MP4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)