Motion
R432013366

AVENTICS
R432013366

Rear Clevis Bracket - For use with Taskmaster Series Air Cylinder, 1.5000 in Bore, MP2 Mount, Aluminum Material
Mi Item #01039154
MFR #R432013366
Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013366

Rear Clevis Bracket - For use with Taskmaster Series Air Cylinder, 1.5000 in Bore, MP2 Mount, Aluminum Material
Mi Item #01039154
MFR #R432013366

Mfr description
R432013366 MOUNT CLEVIS DETACHABLE 1 1/
  • Clevis bracket mates with female rod eye or MP4 mount
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.63/each

Specifications

Dimensions

  • Cylinder Size
    1.5000 in

Details

  • For Use With
    Taskmaster Pneumatic Cylinder
  • Hardware Type
    MP2 Rear Clevis Mount
  • Material
    Aluminum
  • Mounting Type
    MP2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)