Motion
R432013376

AVENTICS
R432013376

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 2.5000 in Bore, MP4 Mount, Aluminum Material
MI ITEM #01039193
MFR #R432013376
List Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013376

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 2.5000 in Bore, MP4 Mount, Aluminum Material
MI ITEM #01039193
MFR #R432013376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.91/each for your price

Overview

Mfr description
R432013376 EYE MOUNT DETACH. 2 1/2 TYPE
  • Eye bracket mates with female rod clevis or MP1, MP2 mounts

Specifications

  • Hardware Type
    MP4 Eye Bracket
  • For Use With
    Taskmaster Pneumatic Cylinder
  • Cylinder Size
    2.5000 in
  • Material
    Aluminum
  • Mounting Type
    MP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text