Motion
R432013381

AVENTICS
R432013381

Rear Clevis Bracket - For use with Taskmaster Series Air Cylinder, 2.5000 in Bore, MP2 Mount, Aluminum Material
MI ITEM #01039212
MFR #R432013381
List Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013381

Rear Clevis Bracket - For use with Taskmaster Series Air Cylinder, 2.5000 in Bore, MP2 Mount, Aluminum Material
MI ITEM #01039212
MFR #R432013381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.16/each for your price

Overview

Mfr description
R432013381 CLEVIS MOUNT DETACH 2 1/2 TU
  • Clevis bracket mates with female rod eye or MP4 mount

Specifications

  • Hardware Type
    MP2 Rear Clevis Mount
  • For Use With
    Taskmaster Pneumatic Cylinder
  • Cylinder Size
    2.5000 in
  • Material
    Aluminum
  • Mounting Type
    MP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text