Motion
R432008890

AVENTICS
R432008890

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MP4 Mount, Aluminum Material
Mi Item #01039231
MFR #R432008890
Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432008890

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 3.2500 in Bore, MP4 Mount, Aluminum Material
Mi Item #01039231
MFR #R432008890

Mfr description
R432008890 EYE MOUNT, DETACHABLE F/3 1/
  • Eye bracket mates with female rod clevis or MP1, MP2 mounts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.96/each

Specifications

Dimensions

  • Cylinder Size
    3.2500 in

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    Pneumatic Cylinder
  • Hardware Type
    Rear Eye Mount
  • Material
    Aluminum
  • Mounting Type
    MP4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)