Overview
Mfr description
R432008893 CLEVIS MOUNT, DETACHABLE F/4
- Clevis bracket mates with female rod eye or MP4 mount
Specifications
- Hardware TypeMP2 Rear Clevis Mount
- For Use WithPneumatic Cylinder
- Cylinder Application TypeNFPA Tie-Rod
- Mounting TypeMP2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data