Motion
R432013834

AVENTICS
R432013834

R432013834
MI ITEM #01039522
MFR #R432013834
Price$251.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013834

R432013834
MI ITEM #01039522
MFR #R432013834

Mfr description
R432013834 VLV, 1/4 BLOCK 3 POS EXH OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.91/each

Specifications

Dimensions

  • Output Port Type
    1/4 Female NPTF Threaded in
  • Overall Height
    76.2 mm
  • Overall Length
    100 mm
  • Overall Width
    56 mm
  • Valve Positioner Travel
    None

Details

  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    -10 to +175 °F
  • Piping Type
    Base Mounted
  • Port Connection Type
    Threaded
  • Seal Material
    Nitrile
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)