Specifications
Dimensions
- Overall Length152 mm
- Port 1 Size/Type3/8 in
Details
- ActuationPiloted Pneumatic
- Body MaterialPOM
- Flow Coefficient Cv Flow Factor Kv0.7 (Pilot) Cv
- Maximum Operating Pressure+150 psi
- Minimum Operating Pressure+20 psi
- Operating Pressure Range+20 to +150 psi
- Operating Temperature Range+5 to +140 °F
- Port GenderFemale
- Seal MaterialNitrile
- Solenoid Allowable Voltage Fluct-10 to +10 %
- Standards MetCSA, NEMA 4, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)