Motion
R422101208

AVENTICS
R422101208

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #01042270
MFR #R422101208
List Price$98.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422101208

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #01042270
MFR #R422101208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.80/each for your price

Overview

Mfr description
R422101208 TC08-5/2SR-N018-012DC-IP

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Plug-in
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber, Polyurethane
  • Operating Medium
    Compressed Air
  • Flow Direction
    4-Way
  • Flow Rate
    28.25 cfm
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass reinforced Polyamide
  • Operating Pressure Range
    43.5 to 145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text