Motion
R432016660

AVENTICS
R432016660

R432016660 VLV, 5/2 TYPE 740 DBL SOL 22
Mi Item #01043128
MFR #R432016660
Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016660

R432016660 VLV, 5/2 TYPE 740 DBL SOL 22
Mi Item #01043128
MFR #R432016660

Mfr description
R432016660 VLV, 5/2 TYPE 740 DBL SOL 22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.65/each

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Overall Width
    1.1811 in, 30 mm
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    700 l/min
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    1.5 bar, 21.756 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Soft Seal
  • Standards Met
    EN 175301-803:2006
  • Type
    Diaphragm Poppet Valve
  • Valve Function
    5/2
  • Valve Type
    Diaphragm poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)