Motion
R432016663

AVENTICS
R432016663

Solenoid Valve - Female, 24 V dc
Mi Item #01043155
MFR #R432016663
Price$187.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016663

Solenoid Valve - Female, 24 V dc
Mi Item #01043155
MFR #R432016663

Mfr description
R432016663 VLV, 5/2 TYPE 740 DBL SOL 24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.32/each

Specifications

Dimensions

  • Overall Height
    54 mm
  • Overall Length
    187.0 mm
  • Overall Width
    35 mm
  • Port 1 Size/Type
    3/8 NPT
  • Weight
    1.15 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    POM
  • Flow Coefficient Cv Flow Factor Kv
    0.7 (with Integrated Fitting) Cv, 1.3 (Comparable Flow to Threaded Part Valve) Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    20 psi
  • Number Of Solenoids
    Double
  • Operating Pressure Range
    +20 to +150 psi
  • Operating Temperature Range
    +5 to +122 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    2.7 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CSA, NEMA 4, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)