Motion
R432016670

AVENTICS
R432016670

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #01043170
MFR #R432016670
Price$332.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016670

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #01043170
MFR #R432016670

Mfr description
R432016670 VLV, 5/3 DBL SOL CLSD CTR 11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.04/each

Specifications

Dimensions

  • Overall Length
    187 mm

Details

  • Body Material
    POM
  • Flow Coefficient Cv Flow Factor Kv
    0.7 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Manual)
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    Plug
  • Solenoid Power Consumption
    3.7 (Holding) VA, 6.4 (Inrush) VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    CSA, UL
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)