Motion
R432016675

AVENTICS
R432016675

R432016675 VLV, 5/3 DBL SOL CLSD CTR 24
Mi Item #01043208
MFR #R432016675
Price$332.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016675

R432016675 VLV, 5/3 DBL SOL CLSD CTR 24
Mi Item #01043208
MFR #R432016675

Mfr description
R432016675 VLV, 5/3 DBL SOL CLSD CTR 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.04/each

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Overall Width
    1.1811 in, 30 mm
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    700 l/min
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Port Connection Type
    Plug-in with tube nut
  • Seal Material
    Soft Seal
  • Standards Met
    EN 175301-803:2006, IP65
  • Type
    5/4-Directional Valve
  • Valve Function
    5/4, Closed Center
  • Valve Type
    Diaphragm poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)