Motion
30772
Polyacrylate Oil Seal - Solid, 3.075 in Shaft Dia., 3.540 in OD, 0.390 in Overall Width, HMA18 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01043557
MFR #30772
List Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 3.075 in Shaft Dia., 3.540 in OD, 0.390 in Overall Width, HMA18 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01043557
MFR #30772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.09/each for your price

Overview

Mfr description
30772 OIL SEAL
  • Metal Cased With Partial Rubber O.D.
  • Non-Spring-Loaded
  • Single-Lip With Auxiliary Dirt/Dust Lip(S) ("Double-Lip" Or "Multi-Lip") Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.075 in
  • Outside Diameter
    3.540 in
  • Overall Width
    0.390 in
  • Design Type
    HMA18
  • Seal Type
    Double Lip without Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Sealing lip, auxiliary dust lip
  • Description Keyword
    HMA18 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Manufacturer Upc Number
    085311153768
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
  • Weight
    0.22 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought