Motion
R432015590

AVENTICS
R432015590

Solenoid Valve - Female, 110 V ac, 120 V ac
Mi Item #01043589
MFR #R432015590
Price$178.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432015590

Solenoid Valve - Female, 110 V ac, 120 V ac
Mi Item #01043589
MFR #R432015590

Mfr description
R432015590 VLV, 5/2 740 SGL SOL 110 VAC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.68/each

Specifications

Dimensions

  • Overall Height
    54 mm
  • Overall Length
    100.0 mm
  • Overall Width
    35 mm
  • Port 1 Size/Type
    3/8 NPT

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.7 (with Integrated Fitting) Cv, 1.3 (Comparable Flow to Threaded Part Valve) Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    20 psi
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +20 to +150 psi
  • Operating Temperature Range
    +5 to +122 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    3.7 (Holding) VA, 6.4 (Inrush) VA
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CSA, NEMA 4, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)