Motion
R432006367

AVENTICS
R432006367

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
MI ITEM #01043952
MFR #R432006367
List Price$398.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006367

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
MI ITEM #01043952
MFR #R432006367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$398.97/each for your price

Overview

Mfr description
R432006367 CERAM SZ1 IP OC DS 3-POS 12V

Specifications

  • Number Of Ports
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 150 °F
  • Maximum Operating Pressure
    149 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text