Motion
R432006385

AVENTICS
R432006385

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 Position, Double Solenoid, Subplate Not Included
Mi Item #01044022
MFR #R432006385
Price$395.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006385

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 Position, Double Solenoid, Subplate Not Included
Mi Item #01044022
MFR #R432006385

Mfr description
R432006385 CERAM SZ1 IP CC DS 3-POS 24V
  • Ceramic plates guaranteed for life of valve
  • Sliding ceramic plates form seal
  • Operates with or without line lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.86/each

Specifications

Dimensions

  • Overall Height
    115.1 mm
  • Overall Length
    177 mm
  • Overall Width
    40 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    3/8-18 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Description Keyword
    Subplate Not Included
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 150 °F
  • Piping Type
    Base Mounted
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    2.7 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CSA, ISO 5599/1, UL
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)