Motion
R432006393

AVENTICS
R432006393

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
Mi Item #01044045
MFR #R432006393
Price$183.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006393

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
Mi Item #01044045
MFR #R432006393

Mfr description
R432006393 CERAM SZ1 EP 2-POS AIR PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.83/each

Specifications

Dimensions

  • Overall Height
    66 mm
  • Overall Length
    130 mm
  • Overall Width
    40 mm
  • Port 1 Size/Type
    1/4-18 NPT (Subbase R432015524);3/8-18 NPT (Subbase R432015488)

Details

  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    150 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    -23 to +79 °C
  • Piping Type
    Body Ported
  • Seal Material
    Aluminum Oxide
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)